Shop DWYER INSTRUMENTS
See all product information
Create Account
Level Switches, Horiz Int Mt M162
- Mfr # F6-MHS
- Zoro # G907144453
product price:
$
66.75
/ea
Key Features
Length
1.3 in
Width
4.9 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6-MHS
- Zoro #
- G907144453
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1.3 in
- Width
- 4.9 in
- Height
- 1 in
Description
Horizontal mount level switch, 304SS float and stem, temperature limit 257°F (125°C), pressure limit 218 psig (15 bar), 0.85 min. specific gravity, electrical rating 20 VA: 0.08A @ 240 VAC, 22 AWG 11.8" (30 cm) wire leads, M16 x 2 int mounting, weight 3.35 oz (95 g).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.