Shop DWYER INSTRUMENTS
See all product information
Create Account
Mini Float Level Switch
- Mfr # L10-B-3-B
- Zoro # G607144432
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Length
5.3 in
Height
4.3 in
Width
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L10-B-3-B
- Zoro #
- G607144432
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5.3 in
- Height
- 4.3 in
- Width
- 6.3 in
Description
Mini-size level switch, polypropylene spherical float, brass tee, max. pressure 250 psig (17.2 bar), min. S.G. 0.9.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov