Optical level switch, 316 SS/Polysulfone wetted materials.
- Mfr # OLS-10
- Zoro # G207144443
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Switch Type
NPN open collector.
Electrical Connections
38" (965.2 mm) 3 conductor cable, 22 AWG wire.
Process Connection
1/2" male NPT.
Pressure Limit
OLS-11, 12: 200 psig (13.8 bar); OLS-10: 1000 psig (69 bar).
Temperature Limits
Process: OLS-10, 11: 200°F (93.3°C), OLS-12: 120°F (48.9°C); Ambient: OLS-10, 11: 175°F (79.4°C), OLS-12: 120°F (48.9°C).
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OLS-10
- Zoro #
- G207144443
- UPC #
- -
- Country of Origin
- United States
- Switch Type
- NPN open collector.
- Electrical Connections
- 38" (965.2 mm) 3 conductor cable, 22 AWG wire.
- Process Connection
- 1/2" male NPT.
- Pressure Limit
- OLS-11, 12: 200 psig (13.8 bar); OLS-10: 1000 psig (69 bar).
- Temperature Limits
- Process: OLS-10, 11: 200°F (93.3°C), OLS-12: 120°F (48.9°C); Ambient: OLS-10, 11: 175°F (79.4°C), OLS-12: 120°F (48.9°C).
- Mounting Orientation
- Horizontal or up to 45° from horizontal.
- Repeatability
- ±0.02"; (0.5 mm)
- Service
- Noncoating compatible liquids.
- Output Signal
- Vout (max.) = 28 VDC, Isink (max.) = 100 mA.
- Power Requirements
- 10 to 28 VDC.
Description
Optical level switch, 316 SS/Polysulfone wetted materials.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.