Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPS-S-S-3-A-MV
- Zoro # G624152076
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Proof Pressure
200 psi
Series
L6
Voltage Rating - Maximum
125 V AC, 250 V AC
Electrical Connection
Pre-Wired Cable
Stem Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-A-MV
- Zoro #
- G624152076
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Proof Pressure
- 200 psi
- Series
- L6
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Electrical Connection
- Pre-Wired Cable
- Stem Material
- 304 Stainless Steel
- Switch Function
- Selectable
- Float Material
- 304 Stainless Steel
- Body Material
- Stainless Steel
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Operating Temperature - Minimum
- -4 Degrees F
- Operating Temperature - Maximum
- 167 Degrees F
- Product Type
- Closed Liquid Level Switch
- Contact Form
- 1NO/1NC
- Wetted Materials
- 303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Minimum Media Specific Gravity
- 0.5
- Mounting Style
- Side
- Switch Structure
- SPDT
- Current Rating - Maximum
- 5 A
- Actuation Method
- Magnetic
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Standards
- CE, CSA, RoHS, UL
- Horsepower @ Single Phase - 240V AC
- Not Rated
Dimensions
- Float Diameter
- 1 in
- Float Length
- 2 in
- Stem Length
- 1.75 in
- Stem Thread Size
- 1" NPT
- Overall Length
- 6.5 in
- Wire Rope Length
- 6.5 in
- Length
- 6.5 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6.5 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.