Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPB-B-D-3-C
- Zoro # G124152521
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-4 Degrees F
Standards
CE, CSA, RoHS, UL
Horsepower @ Single Phase - 120V AC
Not Rated
Actuation Method
Magnetic
Stem Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPB-B-D-3-C
- Zoro #
- G124152521
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Operating Temperature - Minimum
- -4 Degrees F
- Standards
- CE, CSA, RoHS, UL
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Actuation Method
- Magnetic
- Stem Material
- 304 Stainless Steel
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Float Material
- 304 Stainless Steel
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Proof Pressure
- 350 psi
- Operating Temperature - Maximum
- 167 Degrees F
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Product Type
- Closed Liquid Level Switch
- Wetted Materials
- 304 Stainless Steel, Brass, Ceramic (Magnet)
- Switch Function
- Selectable
- Contact Form
- 1NO/1NC
- Series
- L6
- Electrical Connection
- Pre-Wired Cable
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Body Material
- Brass
- Mounting Style
- Side
- Minimum Media Specific Gravity
- 0.7
- Current Rating - Maximum
- 5 A
- Switch Structure
- DPDT
Dimensions
- Overall Length
- 6 in
- Float Length
- 2 in
- Stem Thread Size
- 1 in NPT
- Stem Length
- 1.75 in
- Float Diameter
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.