Pressure Gauge 0-5 Psi

  • Mfr # DPGA-04

  • Zoro # G0633090


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Includes
9V Alkaline Battery
Standards
CE Approved, RoHS, Russian GOST
Accuracy
+/-1.00%
Battery Type
9V Alkaline Battery
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPGA-04
Zoro #
G0633090
UPC #
-
Country of Origin
United States

Dimensions

Case Diameter
2.62 in
Display Screen Width
0.234 in
Digit Height
0.425 in
Process Connection Size
1/4 in
Display Screen Height
0.425 in
Case Depth
1.52 in
Battery Size
9V

Details

Item
Digital Pressure Gauge
Includes
9V Alkaline Battery
Standards
CE Approved, RoHS, Russian GOST
Accuracy
+/-1.00%
Battery Type
9V Alkaline Battery
Power Source
Battery
Application
OEM Applications, Process Applications, Process Start-Up
Adjustable Set Points
No
Display Range
0 to 0.3447 bar, 0 to 0.3515 kg/cm², 0 to 10.18 in Hg, 0 to 138.4 in w.c., 0 to 258.6 mm Hg, 0 to 34.47 kOa, 0 to 344.7 mbar, 0 to 351.5 cm w.c., 0 to 5 psi, 0 to 80 oz/in²
Sensor Material
Silicone
Process Connection Type
NPT
Display Resolution
0.002 psi
Compatible Process Media
Air and Compatible Gases
IP/NEMA Rating
Not Rated
Process Temperature Range
30 Degrees to 120 Degrees F
Primary Display Range
0 to 5
Hazardous Location Rating
Not Rated
Display Units
bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Primary Display Units
psi
Languages
English
Panel-Mountable
No
Low Battery Indicator
Yes
Ambient Operating Temperature Range
30 Degrees to 120 Degrees F
Auto-Shutoff
Yes
Process Connection Location
Bottom
Case Shape
Round
Series
DPGA
Gauge Case Material
ABS
Auto-Shutoff Time
20 min
Pressure Gauge Type
Industrial Pressure Gauge
Socket Material
316L Stainless Steel
Non-Sparking
No
Includes Mounting Hardware
No
Backlit Screen
No
Process Connection Gender
Male
Peak Hold
No
Pressure Range Type
Pressure
Blowout Safety Back
No
Display Screen Type
LCD
Number of Digits
4
Includes Batteries
Batteries Included
Temperature Error
0.05% Degrees F
Weatherproof
No
Pressure Measuring Units
bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Process Media Temperature - Minimum
30 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
120 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Maximum
5 psi

Description

Digital Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Air and Compatible Gases, Sensor Material Silicone, Socket Material 316L Stainless Steel, Process Connection Type NPT, Display Units bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Alkaline Battery, Process Connection Location Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.