Pressure Transducer, 0 to 200 PSI

  • Mfr # 626-12-GH-P1-E4-S1

  • Zoro # G0056366


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Series
626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
4-Pin DIN 43650 Form C Connector
Features
Protection in Harsh Environments, Shock and Vibration Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
626-12-GH-P1-E4-S1
Zoro #
G0056366
UPC #
094705476796
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Overall Length
5.5 in
Overall Width
1.281 in
Process Connection Size
1/4 in
Overall Height
3.5 in

Details

Item
Pressure Transmitter
Series
626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
4-Pin DIN 43650 Form C Connector
Features
Protection in Harsh Environments, Shock and Vibration Resistance
Housing
Stainless Steel
Power Required
10 to 30V DC
Max. Pressure (PSI)
400 psi
Includes
Instructions
Power Required - Transmitters
13 to 30V DC
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Operating Temp.
0 to 200 F
Range Units - Transmitter
psi
Process Connection Type - Transmitter
MNPT
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
Electrical Connections - Transmitter
Mini-Hirschmann Connector
NEMA Rating
NEMA 4X
Loop Resistance
0 to 1300 ohms
Accuracy - Transmitter
+/-0.25%
Thermal Error
+/-0.02%
Wetted Materials
316 SS and 316L SS
Range Values - Transmitter
0 to 200
Wiring Entry - Transmitter
1/2 in FNPT
Transmitter Type
Pressure Transmitter
Output - Transmitter
4 to 20mA DC
Range
0 to 200 psi
For Use With Media Type
Compressors, Hydraulic, Industrial Process Monitoring, Irrigation System Pressure, Pumping Systems
Explosion/Fire Proof
No
Minimum Pressure
0 psi
Process Connection Gender
Male
Pressure Units
psig
Minimum Operating Temperature
0 Degrees F
Process Connection Type
NPT
Response Time
300 msec
Standards
CE, NSF, UL Listed
Electrical Connection
4-Pin DIN 43650 Form C Connector
Maximum Pressure
200 psi
Intrinsically Safe
No
Maximum Loop Resistance
0 to 1,000 Ohm Max
IP Rating
IP66
Weight
10 oz
NIST Traceable Certificate
No
Overpressure
1,000 psig
Type of Pressure
Gauge
Housing Material
Stainless Steel
Number of Wires
2
Maximum Operating Temperature
200 Degrees F
Input Voltage
10 to 30V DC
Pressure Measurement - Maximum
200 psi
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
0 Degrees F
Output Power
4 to 20mA DC
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Loop Resistance - Maximum
0 to 1,000 Ohm Max
Intrinsic Safety
Not Specified Intrinsically Safe
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Type Measured
Gauge

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections 4-Pin DIN 43650 Form C Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.