Shop DWYER INSTRUMENTS
See all product information
Create Account
"S" type stainless steel Pitot tube, 72" insertion length.
- Mfr # 160S-72
- Zoro # G1439089
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Includes
1 in Welded Stainless Steel Sleeve, Adjustable Compression Fitting with 1 in MNPT Mounting Threads
Standards
RoHS
Maximum Pressure
100 psi
Tube Diameter
5/16 in
Minimum Duct Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 160S-72
- Zoro #
- G1439089
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Diameter
- 5/16 in
- Minimum Duct Diameter
- 4 in
- Insertion Length
- 72 in
- Process Connection Size
- 1/8 in
- For Duct Diameter - Minimum
- 4 in
Details
- Item
- Pitot Tube
- Includes
- 1 in Welded Stainless Steel Sleeve, Adjustable Compression Fitting with 1 in MNPT Mounting Threads
- Standards
- RoHS
- Maximum Pressure
- 100 psi
- Maximum Media Temperature
- 1,500 Degrees F
- Process Connection Type
- NPT
- Series
- 160S
- Maximum Operating Pressure
- 100 psi
- Process Connection Gender
- Female
- Tube Material
- Stainless Steel
- Pitot Type
- S Type
- Process Media Temperature - Maximum
- 1,500 Degrees F
- Operating Pressure - Maximum
- 100 psi
Description
Pitot Tube, Pitot Type S Type, Insertion Length 72 in, Tube Material Stainless Steel, Process Connection Gender Female, Process Connection Size 1/8 in, Process Connection Type NPT, Maximum Media Temperature 1,500 Degrees F, Series 160S, Includes 1 in Welded Stainless Steel Sleeve, Adjustable Compression Fitting with 1 in MNPT Mounting Threads, Maximum Operating Pressure 100 psi, Maximum Pressure 100 psi, Minimum Duct Diameter 4 in, Standards RoHS, Tube Diameter 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.