Shop DWYER INSTRUMENTS

Submersible level transmitter, range 30 ft wc, 50 ft ETFE cable

  • Mfr # FBLT-2SC-IVEF-30-50
  • Zoro # G1948582

product price: 
$
1,406.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10V DC to 33V DC
Series
FBLT
Standards
CE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBLT-2SC-IVEF-30-50
Zoro #
G1948582
UPC #
-
Country of Origin
United States
Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10V DC to 33V DC
Series
FBLT
Standards
CE
Special Features
Flush Diaphragm Tip
Pressure Range - Submersible Transmitter
0 to 13.0 psi
Power Required - Submersible Transmitter
10V DC to 33V DC
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Pressure Range
0 ft wc to 30 ft wc
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Cable Coating
ETFE
Thermal Error
+/-0.0075%
Output - Submersible Transmitter
4 to 20mA DC
Weight
0.3 lb
Electrical Connections
Cable & Wire Leads
Housing Material
316 Stainless Steel
Seal Material
Fluoroelastomer
Cable Material
ETFE
Response Time
50 msec
Minimum Operating Temperature
-4 Degrees F
Tip Design
Flush Tip
Maximum Operating Temperature
176 Degrees F
Maximum Pressure
30 ft wc
Maximum Loop Resistance
1000 Ohm
Minimum Pressure
0 ft wc
Electrical Protection
Yes
Output Power
4 to 20mA DC
Pressure Measurement - Minimum
0 ft wc
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Pressure Measurement - Maximum
30 ft wc
Loop Resistance - Maximum
1,000 ohm
Input Voltage
10 to 33V DC
Electrical Connection
Cable & Wire Leads

Dimensions

Manufacturers Warranty Length
1 yr
Measuring Depth - Submersible Transmitter
0 to 30.0 ft
Sensor Length - Submersible Transmitter
5.94 in
Cable Length
50 ft
Sensor Length
5.94 in
Cable Length - Submersible Transmitter
50 ft
Overall Height
5.937 in
Overall Diameter
1.187 in
Measuring Depth
0 to 30.0 ft
Measuring Depth - Maximum
30 ft

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Flush Tip, Minimum Pressure 0 ft wc, Maximum Pressure 30 ft wc, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating ETFE, Sensor Length 5.94 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series FBLT, Cable Material ETFE, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products