Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 10 psig, 0.125% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 40 ft PUR Cable

  • Mfr # 612-10-2-1-N-40
  • Zoro # G208573822
product price: 
$
1,726.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20 mA
Application
Irrigation, Tank Monitoring, Water & Wastewater, Well Head Measurement
Series
612
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Cable Length
40 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
612-10-2-1-N-40
Zoro #
G208573822
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
40 ft

Details

Item
Submersible Level Transmitter
Output
4 to 20 mA
Application
Irrigation, Tank Monitoring, Water & Wastewater, Well Head Measurement
Series
612
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Operating Temp.
-22 Degrees to 175 Degrees F
Connection
Nose Cone
Pressure Range
0 to 10 psig
Material of Construction
316 Stainless Steel
Transmitter Type
Level Transmitter
Wetted Materials - Transmitters
316 Stainless Steel
Power Required - Transmitters
10V DC to 30V DC
Electrical Connections - Transmitter
Standard Polyurethane Cable
Media Temperature Range
14 to 122°F
Vibration
15G
Service Life
Less Than 100,000,000 Load Cycles
Electrical Protection
Reverse Polarity Protection, Short Circuit Protection
Compensated Temperature Range
32 to 122°F
Inch/Metric
Inch
Max. Operating Temperature
80°C
Response Time
Less Than or Equal 1 ms
Shock
100G
Min. Operating Temperature
-30°C
Environmental Rating
IP68

Description

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 150 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, Nose Cone, 100 ft PUR Cable. Ranges from 0 inH2O to 50 inH2O through 0 psig to 1,000 psig. Current and voltage outputs available. 316 Stainless Steel, Polyamide and Polyurethane wetted parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products