Submersible Lvl Transmitter, 50ft Cable L

  • Mfr # MBLT-2SC-VVPP-15-50

  • Zoro # G1948573


product price:  $831.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
0 to 5V DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBLT-2SC-VVPP-15-50
Zoro #
G1948573
UPC #
-
Country of Origin
United States

Dimensions

Cable Length - Submersible Transmitter
50 ft
Sensor Length
6.7 in
Sensor Length - Submersible Transmitter
6.7 in
Manufacturers Warranty Length
1 yr
Measuring Depth - Submersible Transmitter
0 to 34.6 ft
Cable Length
50 ft
Overall Height
6.25 in
Measuring Depth
0 to 34.6 ft
Overall Diameter
0.625 in
Measuring Depth - Maximum
34 3/5 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
0 to 5V DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Cable Coating
Polyurethane
Output - Submersible Transmitter
1 to 5V DC
Pressure Range - Submersible Transmitter
0 to 15.0 psi
Special Features
Fits Narrow Openings
Pressure Range
0 psi to 15 psi
Thermal Error
+/-0.25%
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Power Required - Submersible Transmitter
10 to 33V DC
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Weight
0.235 lb
Electrical Connections
Cable & Wire Leads
Minimum Operating Temperature
-4 Degrees F
Electrical Protection
Yes
Seal Material
Fluoroelastomer
Tip Design
Bullet Nose
Response Time
50 msec
Cable Material
Polyurethane
Minimum Pressure
0 psi
Maximum Operating Temperature
176 Degrees F
Maximum Pressure
15 psi
Nose Fitting
Welded
Housing Material
316 Stainless Steel
Maximum Loop Resistance
1000 Ohm
Operating Temperature - Minimum
-4 Degrees F
Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
176 Degrees F
Input Voltage
10 to 33V DC
Pressure Measurement - Maximum
15 psi
Electrical Connection
Cable & Wire Leads
Loop Resistance - Maximum
1,000 ohm
Output Power
0 to 5V DC

Description

Submersible Level Transmitter, Output 0 to 5V DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.