Shop IFM
See all product information
Create Account
Pressure transmitter with ceramic measuring cell
- Mfr # PA3029
- Zoro # G422868438
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Pressure Range
-1 to 0 bar, -1000 to 0 mbar,-14.5 to 0 psi,-100 to 0 kPa
Material of Construction
Stainless Steel (1.4404 / 316L); FKM; PA; EPDM/X
Length
75 mm
Dimension
Ø 30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA3029
- Zoro #
- G422868438
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Length
- 75 mm
- Dimension
- Ø 30 mm
Details
- Pressure Range
- -1 to 0 bar, -1000 to 0 mbar,-14.5 to 0 psi,-100 to 0 kPa
- Material of Construction
- Stainless Steel (1.4404 / 316L); FKM; PA; EPDM/X
Description
Precise linear 4...20 mA output signal. High repeatability and low linearity error. With long-term stability thanks to high overload protection. Robust stainless steel housing for use in harsh industrial environments. Wide operating temperature range. Electronic pressure sensor; Operating voltage 9.6...32 DC V; 2-wire; M12 Connector; gold-plated contacts; for industrial applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.