Submersible Lvl Transmitter, 60ft Cable L

  • Mfr # MBLT-2SC-VVEP-20-60

  • Zoro # G1948686


product price:  $1,274.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
0 to 5V DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBLT-2SC-VVEP-20-60
Zoro #
G1948686
UPC #
-
Country of Origin
United States

Dimensions

Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Cable Length
60 ft
Sensor Length - Submersible Transmitter
6.7 in
Manufacturers Warranty Length
1 yr
Cable Length - Submersible Transmitter
60 ft
Sensor Length
6.7 in
Overall Height
6.25 in
Measuring Depth
0 to 11.5 ft
Overall Diameter
0.625 in
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
0 to 5V DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Special Features
Fits Narrow Openings
Pressure Range - Submersible Transmitter
0 to 20.0 psi
Output - Submersible Transmitter
1 to 5V DC
Pressure Range
0 psi to 20 psi
Cable Coating
ETFE
Power Required - Submersible Transmitter
10 to 33V DC
Thermal Error
+/-0.25%
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Weight
0.235 lb
Electrical Protection
Yes
Minimum Pressure
0 psi
Tip Design
Bullet Nose
Minimum Operating Temperature
-4 Degrees F
Cable Material
ETFE
Electrical Connections
Cable & Wire Leads
Maximum Pressure
20 psi
Seal Material
Fluoroelastomer
Maximum Operating Temperature
176 Degrees F
Maximum Loop Resistance
1000 Ohm
Housing Material
316 Stainless Steel
Response Time
50 msec
Nose Fitting
Welded
Input Voltage
10 to 33V DC
Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Output Power
0 to 5V DC
Pressure Measurement - Maximum
20 psi
Operating Temperature - Maximum
176 Degrees F
Electrical Connection
Cable & Wire Leads
Loop Resistance - Maximum
1,000 ohm

Description

Submersible Level Transmitter, Output 0 to 5V DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 20 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating ETFE, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material ETFE, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.