Shop APG
See all product information
Create Account
Submersible Level Transducer for Dirty Liquids
- Mfr # PT-500C-10-PSI-G-L1-E0-P37-40-N0
- Zoro # G406917749
product price:Â
$
1,157.99
/ea
Free Shipping & Returns
Key Features
Overall Height - Transmitter
7.36 in
Cable Length
40 ft
Cage Diameter
3.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-500C-10-PSI-G-L1-E0-P37-40-N0
- Zoro #
- G406917749
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Transmitter
- 7.36 in
- Cable Length
- 40 ft
- Cage Diameter
- 3.6 in
Description
PT500 Submersible Pressure Transmitter with Welded Cage for Dirty Liquids Range 010 PSI 02768 inches of water column or 02307 feet of water column Accuracy BFSL 025 of span 420 mA output 40 feet PVC Cable External Power 1028 VDC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.