1/16 DIN temperature/process controller, linear voltage output 1 and relay output 2, low voltage

  • Mfr # 16B-63-LV

  • Zoro # G107149012


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Features
Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
Display
Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
Accuracy
±0.25% span, ±1 least significant digit.
Power Consumption
5 VA max.
Memory Backup
Nonvolatile memory.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-63-LV
Zoro #
G107149012
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Features
Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
Display
Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
Accuracy
±0.25% span, ±1 least significant digit.
Power Consumption
5 VA max.
Memory Backup
Nonvolatile memory.
Operating Temperature
32 to 122°F (0 to 50°C).
Control Output Ratings
Relay: SPST, 5 A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA.
Inputs
Thermocouple, RTD, DC voltages or DC current.
Front Panel Rating
IP56.
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Agency Approvals
CE, cUL, UL.

Description

1/16 DIN temperature/process controller, linear voltage output 1 and relay output 2, low voltage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.