Variable Area Flowmeter, Aircal 50Scfm 12

  • Mfr # DTFA-2A-50A

  • Zoro # G507144136


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
3.1 in
Length
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTFA-2A-50A
Zoro #
G507144136
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
3.1 in
Length
6.4 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.