Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" BSPT (32mm) brass multi-jet water meter (m3/h), with pulse output, 1 L/pulse.

  • Mfr # WMT2-B-C-12-1

  • Zoro # G407144649


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Height
6-1/2 in
Width
11.4 in
Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMT2-B-C-12-1
Zoro #
G407144649
UPC #
-
Country of Origin
China

Dimensions

Height
6-1/2 in
Width
11.4 in
Length
4-1/2 in

Description

1-1/4" BSPT (32mm) brass multi-jet water meter (m3/h), with pulse output, 1 L/pulse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.