50mm brass multi-jet water meter (m3/h).

  • Mfr # WM2-B-C-14

  • Zoro # G307144633


product price:  $453.75
/ea
Free Shipping & Returns

Key Features

Height
7.7 in
Length
12 in
Width
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WM2-B-C-14
Zoro #
G307144633
UPC #
-
Country of Origin
China

Dimensions

Height
7.7 in
Length
12 in
Width
5.7 in

Description

50mm brass multi-jet water meter (m3/h).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.