3/4" brass multi-jet water meter (GPM).

  • Mfr # WM2-A-C-03

  • Zoro # G607144630


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Length
4.3 in
Height
5.7 in
Width
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WM2-A-C-03
Zoro #
G607144630
UPC #
-
Country of Origin
China

Dimensions

Length
4.3 in
Height
5.7 in
Width
8.7 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.