DALO STEEL TIP PAINT Marker, DALO Marker, Color: Black, SIZE: Medium Tip

  • Mfr # 26033

  • Zoro # G016059235


product price: $11.45
/ea
Sold in multiples of 48 for $549.60

Key Features

Overall Length
2.95 in
Depth
6.35 in
Width
6.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26033
Zoro #
G016059235
UPC #
84353260335
Country of Origin
United States

Dimensions

Overall Length
2.95 in
Depth
6.35 in
Width
6.45 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.