Layout Fluid, Orange, 1 gal., Bottle
- Mfr # 81713
- Zoro # G0995452
product price:Â
$
185.99
/ea
Sold in multiples of 4 for
$743.96
Free Shipping & Returns
Key Features
Item - Layout Fluids
Opaque Staining Color
Container Style
Jug
Container Size
1 gal
Application
Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress
Weather Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81713
- Zoro #
- G0995452
- UPC #
- 753769817135
- Country of Origin
- United States
- Item - Layout Fluids
- Opaque Staining Color
- Container Style
- Jug
- Color
- Orange
- Application
- Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress
- Item
- Staining Color
- Weather Resistant
- Yes
- Waterproof
- Yes
- Heat Resistant (Deg. F)
- 350
- Characteristics
- Dries Quickly to the Touch, Resists Cracking, Chipping, Flaking or Scaling, Will not Interfere with Moving Parts When Applied Thin
- Fluid Consistency
- Liquid
- Features
- Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking
- VOC Content
- 86.36%/771g/L
- Fluid Clarity
- Opaque
- Form
- Liquid
- Container Type
- Can
- Flash Point
- 24 Degrees F
- Series
- Opaque Staining Color
- VOC Content - Descriptive
- 86.36%/771g/L
- Fragrance
- Solvent, Sweet
- Dry Time
- 2 min
- Wire Color
- Orange
Dimensions
- Container Size
- 1 gal
- Size
- 1 gal.
Description
Staining Color, Container Size 1 gal, Can, Liquid, Orange, Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress, Features Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking, Flash Point 24 Degrees F, Fluid Clarity Opaque, Form Liquid
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.