Zoro Homepage

Layout Fluid Remover and Prep, 930ml

  • Mfr # 82638

  • Zoro # G2872344


product price: $17.79
/ea

Key Features

Item - Layout Fluids
Layout Fluid Remover
Container Style
Bottle
Container Size
31.45 fl oz
Color
Clear
Application
Layout Fluid Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82638
Zoro #
G2872344
UPC #
753769826380
Country of Origin
United States

Dimensions

Container Size
31.45 fl oz
Size
930 ml Bottle

Details

Item - Layout Fluids
Layout Fluid Remover
Container Style
Bottle
Color
Clear
Application
Layout Fluid Removal
Characteristics
Fluids Dry Quickly
Item
Layout Fluid Remover
Toluene-Free
Yes
Fluid Consistency
Liquid
VOC Content
100%/388g/L
Container Type
Bottle
Features
Does Not Contain Chlorinated Solvents, Dries in Minutes
Form
Liquid
Fluid Characteristics
Chlorine Free, Toluene Free
VOC Content - Descriptive
100% or 388 g/L
Series
Remover & Prep
Fragrance
Sweet Solvent

Description

Layout Fluid Remover and Prep, 930 ml Bottle, - Net Weight (Oz.), Fluids Dry Quickly, Remove and Dilute Layout Fluids and Staining Colors

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.