Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dykem Steel Blue, Layout Fluid, Aerosol Can, 12 oz

  • Mfr # 80000

  • Zoro # G2442361


product price: $15.19
/ea

Key Features

Item - Layout Fluids
Layout Fluid
Container Style
Aerosol
Container Size
12 fl oz
Color
Blue
Characteristics
Dry Quickly, Allowing Minimal Preparation Time Before Scribing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80000
Zoro #
G2442361
UPC #
753769800007
Country of Origin
United States

Dimensions

Container Size
12 fl oz
Size/Net Weight
12 oz.
Size
12 oz

Details

Item - Layout Fluids
Layout Fluid
Container Style
Aerosol
Color
Blue
Characteristics
Dry Quickly, Allowing Minimal Preparation Time Before Scribing
Item
Layout Fluid
Application
Tool and Die Making, Maintenance Mechanicals, Pattern Making
Container Type
Aerosol Can
Standards
A-A 59168, ECA-L3194
Fluid Consistency
Liquid
Form
Aerosol
Fluid Clarity
Transparent
VOC Content
93% to 96%
Specific Gravity
1
Flash Point
53 Degrees F
Features
Deep Color, Dries Within Minutes, Prevents Glare and Eye Strain
Net Weight
12 oz
Base Formulation
N-Butyl Acetate
Series
Steel Blue
Fragrance
Solvent
VOC Content - Descriptive
94% to 96%
Dry Time
2 min

Description

Layout Fluid, Container Size 12 fl oz, Aerosol Can, Liquid, Blue, Application Tool and Die Making, Maintenance Mechanicals, Pattern Making, Features Deep Color, Dries Within Minutes, Prevents Glare and Eye Strain, Flash Point 53 Degrees F, Fluid Clarity Transparent, Form Aerosol, Net Weight 12 oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.