Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Layout Fluid, Steel Red(TM), 4 oz

  • Mfr # 80396

  • Zoro # G0599182


product price: $11.29
/ea

Key Features

Item - Layout Fluids
Layout Fluid
Container Style
Bottle
Container Size
4 fl oz
Color
Red
Application
Tool and Die Making, Maintenance Mechanicals, Pattern Making
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80396
Zoro #
G0599182
UPC #
753769803961
Country of Origin
United States

Dimensions

Container Size
4 fl oz
Size
4 oz.

Details

Item - Layout Fluids
Layout Fluid
Container Style
Bottle
Color
Red
Application
Tool and Die Making, Maintenance Mechanicals, Pattern Making
Standards
A-A 59168
VOC Content
93.89%/797g/L
Container Type
Brush Cap Bottle
Characteristics
Felt Tip Applicator , Uniform Deep Color, Prevents Glare, Dries in Minutes, Toluene Free, Thin Film, Will Not Crack or Chip, Brush-In-Cap
Item
Layout Fluid
Flash Point (F)
53
Type
STEEL RED
Specific Gravity
1
Flash Point
53 Degrees F
Features
Deep Color, Dries Within Minutes, Prevents Glare and Eye Strain
Form
Liquid
Fragrance
Alcohol
Series
Steel Red
Fluid Consistency
Liquid
Fluid Clarity
Transparent
VOC Content - Descriptive
92% to 94%
Base Formulation
Ethyl Alcohol
Dry Time
2 min

Description

Layout Fluid, Container Size 4 fl oz, Brush Cap Bottle, Liquid, Red, Application Tool and Die Making, Maintenance Mechanicals, Pattern Making, Features Deep Color, Dries Within Minutes, Prevents Glare and Eye Strain, Flash Point 53 Degrees F, Fluid Clarity Transparent, Form Liquid

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.