Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Paint Marker, Black, Steel

  • Mfr # 23033

  • Zoro # G916554014


product price: $8.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23033
Zoro #
G916554014
UPC #
084353230338
Country of Origin
United States

Details

Item
Pen, Cloth Marking, Durable

Description

Liquid Paint Marker, Actuation Type Tube, Compatible Surfaces Synthetic, Synthetic/Cotton Blended Fabrics, Dry Time 2 to 3 min, Housing Attachment Style Not Applicable, Housing Material Aluminum, Marking Tip Shape Ball, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Paint Marker Format Marker, Pigment Base Type Solvent, Pigment Color Black, Pigment Material Paint, Pigment Permanence Permanent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.