Paint Marker, Medium Tip, Silver Color Family, Paint

  • Mfr # 96967

  • Zoro # G5377041


product price:  $5.99
/ea

Key Features

Color
Silver
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Tip Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96967
Zoro #
G5377041
UPC #
048615969671
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Silver
Item
Paint Marker
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
Marking Tool Product Group
Paint Markers
Features
Run-Resistant
Series
Paint-Riter
Standards
EPA HAPS and SARA 313, California Prop 65
Actuation Type
Standard
Dry Time
30 sec
Specialty Environment or Surface Conditions
Oily Surfaces
Paint Marker Format
Marker
Rolls-Royce EMS 56752 Specification Compliance
No
Maximum Application Temperature
150 Degrees F
Removal Method
Remover
Minimum Application Temperature
-50 Degrees F
Compatible Surfaces
Aluminum, Iron, Plastic, Rubber, Steel
Tip Protection Type
Snap-on Cap
Color Family
Silvers
Pigment Material
Paint
MIL Spec STD-2041D Compliance
No
Housing Material
Metal
Housing Attachment Style
Clip
US Navy C3070 Specification Compliance
No
US DOE RDT-F7-3T Specification Compliance
No
Pigment Permanence
Permanent
Maximum Performance Temperature
150 Degrees F
NSF Registered
No
Minimum Performance Temperature
-50 Degrees F

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Surfaces Aluminum, Iron, Plastic, Rubber, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.