Zoro Homepage

Opaque Staining Color, 8 oz, Orange

  • Mfr # 81413

  • Zoro # G2351054


product price: $24.29
/ea

Key Features

Item - Layout Fluids
Opaque Staining Color
Container Style
Bottle
Container Size
8 fl oz
Weather Resistant
Yes
Heat Resistant (Deg. F)
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81413
Zoro #
G2351054
UPC #
753769814134
Country of Origin
United States

Dimensions

Container Size
8 fl oz
Size
8-oz. Brush-In-Cap

Details

Item - Layout Fluids
Opaque Staining Color
Container Style
Bottle
Color
Orange
Weather Resistant
Yes
Heat Resistant (Deg. F)
350
Item
Staining Color
Application
Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress
Waterproof
Yes
Characteristics
Brush-In-Cap, Dries Quickly to the Touch, Resists Cracking, Chipping, Flaking or Scaling, Will not Interfere with Moving Parts When Applied Thin
Fluid Clarity
Opaque
Features
Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking
Flash Point
24 Degrees F
Fluid Consistency
Liquid
Container Type
Brush Cap Bottle
VOC Content
86.36%/771g/L
Form
Liquid
Fragrance
Solvent, Sweet
Series
Opaque Staining Color
Dry Time
2 min
VOC Content - Descriptive
86.36%/771g/L

Description

Staining Color, Container Size 8 fl oz, Brush Cap Bottle, Liquid, Orange, Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress, Features Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking, Flash Point 24 Degrees F, Fluid Clarity Opaque, Form Liquid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.