Zoro Homepage

Opaque Staining Color, Gallon, Dark Green

  • Mfr # 81706

  • Zoro # G0880363


product price: $121.99
/ea
Sold in multiples of 4 for $487.96
Free Shipping & Returns

Key Features

Item - Layout Fluids
Opaque Staining Color
Container Style
Jug
Container Size
1 gal
Heat Resistant (Deg. F)
350
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81706
Zoro #
G0880363
UPC #
753769817067
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item - Layout Fluids
Opaque Staining Color
Container Style
Jug
Color
Dark Green
Item
Staining Color
Heat Resistant (Deg. F)
350
Waterproof
Yes
Application
Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress
Weather Resistant
Yes
Characteristics
Dries Quickly to the Touch, Resists Cracking, Chipping, Flaking or Scaling, Will not Interfere with Moving Parts When Applied Thin
Flash Point
24 Degrees F
Fluid Clarity
Opaque
Form
Liquid
Features
Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking
VOC Content
86.36%/771g/L
Fluid Consistency
Liquid
Container Type
Can
Series
Opaque Staining Color
Fragrance
Solvent, Sweet
VOC Content - Descriptive
86.36%/771g/L
Dry Time
2 min

Description

Staining Color, Container Size 1 gal, Can, Liquid, Dark Green, Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress, Features Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking, Flash Point 24 Degrees F, Fluid Clarity Opaque, Form Liquid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.