Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Marker, Medium Tip, Blue Color Family, Paint

  • Mfr # 84201

  • Zoro # G1826557


product price: $5.59
/ea

Key Features

Tip Material
Felt
Green Environmental Attribute
Hazardous Air Pollutants and Xylene-Free; Tested and Confirms to EU RoHS Requirements
Marking Tip Shape
Bullet
Tip Size
Medium
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84201
Zoro #
G1826557
UPC #
084353842012
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Blue
Item
Paint Marker
Tip Material
Felt
Green Environmental Attribute
Hazardous Air Pollutants and Xylene-Free; Tested and Confirms to EU RoHS Requirements
Marking Tip Shape
Bullet
Marker Type
Permanent
Marking Tool Product Group
Paint Markers
Series
Brite-Mark
Features
Write Through Oil, Grease and Outdoor Conditions
Actuation Type
Valve
Dry Time
25 to 35 sec
NSF Registered
No
US DOE RDT-F7-3T Specification Compliance
No
Pigment Material
Paint
Maximum Performance Temperature
350 Degrees F
Removal Method
Cleaner, Remover
Color Family
Blues
Pigment Permanence
Permanent
Paint Marker Format
Marker
Minimum Application Temperature
0 Degrees F
Compatible Surfaces
Concrete, Glass, Leather, Metal, Plastic, Rubber, Stone, Vinyl, Wood
Rolls-Royce EMS 56752 Specification Compliance
Yes
Maximum Application Temperature
350 Degrees F
Tip Protection Type
Snap-on Cap
Minimum Performance Temperature
0 Degrees F
Specialty Environment or Surface Conditions
Low VOC
MIL Spec STD-2041D Compliance
Yes
US Navy C3070 Specification Compliance
No

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Surfaces Concrete, Glass, Leather, Metal, Plastic, Rubber, Stone, Vinyl, Wood, Dry Time 25 to 35 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Aluminum, Marking Tip Shape Bullet, Maximum Application Temperature 350 Degrees F, Maximum Performance Temperature 350 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature 0 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.