China Marker, Medium Tip, Yellow Color Family

  • Mfr # 96011

  • Zoro # G3320880


product price:  $4.15
/ea

Key Features

Marking Tip Shape
Bullet
Tip Size
3 mm
Marking Tool Product Group
Paint Crayons
Series
China Marker
Features
Low-Cost, General Purpose Marker for Smooth Writing on Most Surfaces; Moisture-Resistant Marker, Can be Used Effectively in Most Climates; No Sharpening Required; Pull String and Unwrap Paper; High-Visibility Colors for Instant Identification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96011
Zoro #
G3320880
UPC #
048615960111
Country of Origin
Korea, Republic of

Dimensions

Tip Size
3 mm
Overall Length
6 5/8 in
Tip Size Group
Medium
Marker Size Group
Fine

Details

Color
Yellow
Item
China Marker
Marking Tip Shape
Bullet
Marking Tool Product Group
Paint Crayons
Series
China Marker
Features
Low-Cost, General Purpose Marker for Smooth Writing on Most Surfaces; Moisture-Resistant Marker, Can be Used Effectively in Most Climates; No Sharpening Required; Pull String and Unwrap Paper; High-Visibility Colors for Instant Identification
Dry Time
Immediate
Indoor/Outdoor Usage
Indoor/Outdoor
Glow-in-the-Dark
No
Compatible Surfaces
Cardboard, Ceramic, Glass, Metals, Paper, Plastic, Wood
Specialty Environment or Surface Conditions
General Purpose
Pigment Permanence
Permanent
Pigment Material
Wax
Housing Material
Wood Holder
Color Family
Yellow

Description

Solid Paint Marker, Actuation Type Not Applicable, Casing Material Paper, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Overall Length 6 5/8 in, Pigment Color Yellow, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.