Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Marker, Medium Tip, Red Color Family, Ink

  • Mfr # 91106

  • Zoro # G4849175


product price: $6.15
/ea

Key Features

Color
Red
Tip Material
Fiber
Green Environmental Attribute
Xylene-Free
Marking Tip Shape
Bullet
Tip Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91106
Zoro #
G4849175
UPC #
084353911060
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Red
Item
Paint Marker
Tip Material
Fiber
Green Environmental Attribute
Xylene-Free
Marking Tip Shape
Bullet
Marker Type
Temporary
Features
Quality Control, Interchangeable and Replaceable Tips, Remove with Water, No Ghosting, 25 to 35 sec Drying Time
Marking Tool Product Group
Paint Markers
Series
Rinz-Off
Actuation Type
Capillary
Dry Time
25 to 35 sec
Tip Protection Type
Snap-on Cap
Minimum Performance Temperature
-20 Degrees F
Compatible Surfaces
Metal
Pigment Permanence
Removable
Rolls-Royce EMS 56752 Specification Compliance
Yes
Specialty Environment or Surface Conditions
Low VOC
Paint Marker Format
Marker
Pigment Material
Paint
Minimum Application Temperature
-20 Degrees F
Maximum Application Temperature
150 Degrees F
US DOE RDT-F7-3T Specification Compliance
No
Maximum Performance Temperature
150 Degrees F
Removal Method
Water
NSF Registered
No
US Navy C3070 Specification Compliance
No
MIL Spec STD-2041D Compliance
Yes
Color Family
Reds

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Surfaces Metal, Dry Time 25 to 35 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Aluminum, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature -20 Degrees F, Minimum Performance Temperature -20 Degrees F, NSF Registered No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.