Permanent Industrial Marker, Medium Tip, Red Color Family, Ink (Discontinued)
- Mfr # 840064227902
- Zoro # G4778636
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
840064227902
Zoro #
G4778636
UPC #
084353001730
Country of Origin
Unknown
Dimensions
Tip Size
Medium
Marking Tool Tip Size Group
Medium
Details
Item
Industrial Marker
Dry Time
25 to 35 sec.
Features
Concrete, Glass, Leather, Metal, Plastic, Rubber, Stone, Vinyl, Wood, Fast Drying, Fade Resistant
Marker Type
Permanent
Max. Temp.
150 Degrees F
NSF Certified
No
Temp. Range
0 Degrees to 150 Degrees F
Tip Material
Fiber
Tip Style
Bullet
Color
Red
Marking Tool Color Family
Reds
Marking Tool Surface Material
Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Base Material
Ink
Series
BRITE-MARK
Marking Tool Tip Shape
Bullet
Min. Temp.
0 Degrees F
Base Material
Ink
Actuation Type
Valve
Marking Tool Product Group
Industrial Markers
Description
Industrial Marker, Actuation Type Valve, Dry Time 25 to 35 sec., Tip Material Fiber, Tip Size Medium, Features Concrete, Glass, Leather, Metal, Plastic, Rubber, Stone, Vinyl, Wood, Fast Drying, Fade Resistant, Package Quantity 12
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.