Tube Marker, Gray Color Family, Ink

  • Mfr # 83321

  • Zoro # G6123839


product price: $7.79
/ea

Key Features

Green Environmental Attribute
Does not Contain any Reportable HAPS or Xylene
Marking Tip Shape
Bullet
Marker Type
Removable
Features
1 oz Tube Size, Paste Like, Highly Visible Mark is Easy to See If Broken When Tampering Occurs, Fluorescent Color, Visually Detects Loose Nuts and Bolts, Excellent Adhesion, Safe for Most Surfaces
Dry Time
Less than 1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83321
Zoro #
G6123839
UPC #
753769833210
Country of Origin
United States

Details

Color
Gray
Item
Tube Marker
Green Environmental Attribute
Does not Contain any Reportable HAPS or Xylene
Marking Tip Shape
Bullet
Marker Type
Removable
Features
1 oz Tube Size, Paste Like, Highly Visible Mark is Easy to See If Broken When Tampering Occurs, Fluorescent Color, Visually Detects Loose Nuts and Bolts, Excellent Adhesion, Safe for Most Surfaces
Dry Time
Less than 1 hr
Series
Cross Check
Actuation Type
Squeeze Tube
Marking Tool Product Group
Industrial Markers
Standards
BMS8-45 Type II ; Embraer PN/Specification MEP 09-096 Rev. G Complia ; Approved Organic F-925 Torque Seal Replacement Par
Minimum Application Temperature
0 Degrees F
Approved Organic F-925 Torque Seal Replacement Part
Yes
Housing Material
None
Boeing Specification Compliance
BMS8-45 Type II
Pigment Material
Ink
Full Cure Time
24 hr
Tip Protection Type
Screw-on Cap
Container Format
Squeeze Tube
Embraer PN/Specification MEP 09-096 Rev. G Compliance
Yes
Maximum Application Temperature
400 Degrees F
Compatible Surfaces
Metal
Color Family
Gray
NSF Registered
No

Description

Torque Marking Paste, Actuation Type Squeeze Tube, Approved Organic F-925 Torque Seal Replacement Part Yes, Boeing Specification Compliance BMS8-45 Type II, Color Gray, Container Format Squeeze Tube, Dry Time Less than 1 hr, Embraer PN/Specification MEP 09-096 Rev. G Compliance Yes, Full Cure Time 24 hr, Housing Material Not Applicable, Maximum Application Temperature 400 Degrees F, Minimum Application Temperature 0 Degrees F, Pigment Material Ink, Product Type Torque Marking Paste

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.