
Comfort Grip Retrctble Pen, Blk, Fine, 12PK
Mfr # UNV15520
Zoro # G822770263
product price:Â $4.19
/pk 12, $0.35/eaKey Features
Point Size
0.7 mm Fine
Features
Pocket Clip, Airplane Safe, Permanent Ink, Water Resistant, Indicator, Retractable
Pen Type
Ballpoint
Tip Style
Conical
Barrel Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNV15520
Zoro #
G822770263
UPC #
087547155202
Country of Origin
China
Dimensions
Point Size
0.7 mm Fine
Details
Features
Pocket Clip, Airplane Safe, Permanent Ink, Water Resistant, Indicator, Retractable
Pen Type
Ballpoint
Tip Style
Conical
Barrel Color
Black
Item
Pen
Ink Color
Black
Grip Type
Rubberized
Description
Universal Retractable Ballpoint Pen features a rubberized barrel with ringed, no-slip grip that's easy to hold. The stable and rubberized barrel provides exceptional comfort and a secure grip for precision writing. The quick-drying, water-resistant ink won't smear or run, keeping your documents safe and legible. The retractable pen protects pockets and purses by keeping ink inside the pen when closed. Rubberized barrel with ringed, no-slip grip. Water-resistant ink. Retractable. Ink won't smear or run.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.