Zoro Homepage

BarcodeLabelPrinter, SingleColor

  • Mfr # 550 Turbo

  • Zoro # G713370480


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
WiFi
Printer Series
LabelWriter(R)
Power Source
Electrical AC Supply
Color Printing Capability
Single Color
Printer Resolution
300 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550 Turbo
Zoro #
G713370480
UPC #
00071701062499
Country of Origin
China

Dimensions

Max. Print Width
4.27 in
Font Size
Scalable
Overall Height
7 3/8 in
Overall Width
5 11/32 in
Overall Depth
8 1/2 in

Details

Item
Barcode Label Printer
Printer Connectivity
WiFi
Printer Series
LabelWriter(R)
Power Source
Electrical AC Supply
Color Printing Capability
Single Color
Printer Resolution
300 dpi
Print Speed
100 mm/sec
Wire Communication
Wired
Dispensing Style
Cutter
Printing Software Compatibility
Mac 10.14, Windows 8.1
Barcode Printer Type
Desktop
Printer Type
Standard Desktop
Warranty
2 yr

Description

Barcode Label Printer, Desktop Barcode Printer Type, 4.27 in Max. Print Width, 300 dpi Printer Resolution, 100 mm/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series LabelWriter(R), 8 1/2 in Overall Depth, 7 3/8 in Overall Height, 5 11/32 in Overall Width, Printing Software Compatibility Mac 10.14, Windows 8.1, Electrical AC Supply Power Source

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.