Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dymo By Pelouze Digital Digital Shipping Scale 400 lb. Capacity PEL176113

Digital Digital Shipping Scale 400 lb. Capacity (Discontinued)

  • Mfr # PEL176113
  • Zoro # G6427681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEL176113
Zoro #
G6427681
UPC #
092980000934
Country of Origin
China

Dimensions

Scale Dimensions
11.8" x 11.8"

Details

Digital/Mechanical
Electronic
Weighing Units
Grams; Kilograms; Ounces; Pounds
Capacity
400 lbs
Includes
USB Cable; AC Adapter; User Documentation
Item
Digital Shipping Scale,400 lb.,Black
Power Source
USB Cable (Included), AC Adapter (Included) or 3 AAA Batteries (Sold Separately)
Color
Black/Silver
Net Weight
12.834 lbs
Product Type
Bench Scale
Tare Feature
Yes
Scale Type
Freight
Increments
0.5 oz

Description

Digital Shipping Scale,400 lb.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.