Dymo
Cartridge Label, 0.375 In W, Poly
Mfr # 1868736
Zoro # G0463499
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO XTL
- Color Black/White
- Width 3/8"
- Length 29-13/16 ft.
- Material Permanent Polyester
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL-X -A Acid-Neutralizing Adsorbent 1 container (GEN322)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (9350XL)
- CAROLINA SHOE Size 7 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (P874CH 34 34)
- DYMO Label Tape, 0.5", Yellow (91332)
- DYMO D1 High-Performance Polyester Removable Label Tape, 0.5" x 23 ft, Black on Green (45019)
- DYMO Tape, Black, Labels/Roll: Continuous (520109)
- DYMO Labeling Tape, Black/Yellow, 1/2" (45018)
- DYMO Label Tape, Flex, 0.5", Yellow/Black Print (18490)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933088)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (1805431)
- Dymo Label Maker Tapes, Labels, Signs & Tags