Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Yellow, 18 ft

  • Mfr # 784-1805444

  • Zoro # G610722658


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Length
18 ft
Shrink Tubing I.D. Before Shrinking
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784-1805444
Zoro #
G610722658
UPC #
717010599940
Country of Origin
Belgium

Dimensions

Length
18 ft

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Shrink Tubing I.D. Before Shrinking
1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.