Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16955
Zoro #
G6428880
UPC #
071701169556
Country of Origin
Belgium
Dimensions
Width
1/2"
Size
0.5" x 18 ft
Details
Item
Label Tape Cartridge
Color
White
Material
Polyester Coated
Adhesive
Permanent Self-Adhesive
Weight
0.076 lbs
Finish
Glossy
Description
Label Tape,Permanent,1/2 In.,Black/White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.