This item is Discontinued.

Dymo LabelWriter Name Badge/Shipping Labels, 2.13", Black on Red, 220 Labels/Roll 2133383

LabelWriter Name Badge/Shipping Labels, 2.13", Black on Red, 220 Labels/Roll (Discontinued)

  • Mfr # 2133383
  • Zoro # G506437123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2133383
Zoro #
G506437123
UPC #
71701062697
Country of Origin
Mexico

Details

Item
Label Maker Supplies
Legend Color
Black Print on Red Tape
Adhesive
Self-Adhesive
Labels Per Roll
220
Machine Compatibility
DYMO® LabelWriter 450, 450 Duo, 450 Turbo, 450 Twin Turbo, 4XL, 550, 550 Turbo, 5XL
Rolls Per Unit
1
Label Color
Red
Printed Text Color
Black

Description

Whether it's for mailing, labeling or name badges, these multipurpose labels will have you quickly printing from your DYMO LabelWriter printer. Using a direct thermal process, you avoid the hassle of expensive ink or toner. Packaged in rolls so you can print one label or hundreds with ease. No more messy sheets, waste, or sheet label jams.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.