LW Shipping Labels, 2.13" x 4", White, 1320PK

  • Mfr # 2050811

  • Zoro # G323333653


product price:  $114.99
/pk 1320, $0.09/ea
Free Shipping & Returns

Key Features

Height
2.31 in
Material
Plastic
Total Number of Labels
1320
Color
White
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2050811
Zoro #
G323333653
UPC #
71701061416
Country of Origin
Mexico

Dimensions

Height
2.31 in
Width
4 in

Details

Material
Plastic
Total Number of Labels
1320
Color
White
Self-Adhesive
Yes
Labels per Roll
220
Legend Color
Black
Printer Series Compatibility
LabelWriter
Item
Shipping Label

Description

Quickly create perfect shipping labels directly from your DYMO LabelWriter label maker with DYMO LW Shipping Labels. Using a direct thermal printing process, you avoid the hassle of expensive ink or toner. Packaged in rolls, so you can print one shipping label or hundreds with ease. No more messy sheets, waste or sheet label jams.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.