This item is Discontinued.

Dymo Rhino™ Label Cartridge, White/Green, 18 ft. L 1805426

Rhino™ Label Cartridge, White/Green, 18 ft. L (Discontinued)

  • Mfr # 1805426
  • Zoro # G4030652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1805426
Zoro #
G4030652
UPC #
071701059826
Country of Origin
Belgium

Dimensions

Width
1"
Length
18 ft.
Label Width
1 in
Label Thickness
0.007 in
Roll Length
18 ft
Label Size (WxL)
1 in
Roll Size
1 in x 18 ft
Tape Width
1"
Overall Width
1.12"
Overall Length
2.50"
Overall Height
2.50"

Details

Printer Series Compatibility
Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
Item
Label Tape Cartridge
Color
White/Green
Material
Vinyl
Labels per Roll
Continuous
Application
Multipurpose
Tape Format
Continuous Roll
Tape Material
Vinyl
For Use With
Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000
Background Color
Green
Label Type
Outdoor
Legend Color
White
Adhesive
Yes
Temp. Range
-0.4 Degrees to 194 Degrees F
Max. Lines of Print
5
Standards
ANSI, ISO Color Standard, OSHA, RoHS Compliant, UL Recognized Component to UL969
Indoor/Outdoor Usage
Indoor/Outdoor
Print Technology
Thermal-Transfer
Resistance Properties
Chemical-Resistant, Moisture-Resistant, UV-Resistant
Number of Labels Included
1
Label Color
Green
Product Type
Industrial Vinyl Tape
Label Material
Vinyl
Adhesive Material
Acrylic
Secondary Label Included
No
Label Media Format
Continuous Roll Cartridge
Minimum Service Temperature
-0.4 Degrees F
Adhesive Properties
Permanent Adhesive
For Print Method
Thermal Transfer
Compatible Mfr Part Number
1752267, 1790417, 1812570
Material Series
IND
Ribbon Color
White
Labels per Row
1
Label Finish
Gloss
Material Properties
Halogen Free
Maximum Service Temperature
194 Degrees F
Adhesive Strength - Continuous General Purpose
Permanent
Halogen Free - Continuous General Purpose
Halogen Free
Adhesive Strength & Material - Continuous General Purpose
Permanent Acrylic

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 23M341, 23M343, 4NHL8, Compatible Mfr Part Number 1752267, 1790417, 1812570, Label Color Green, Label Finish Gloss, Label Material Vinyl, Label Width 1 in, Material Properties Halogen Free, Printer Series Compatibility Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500, Ribbon Color White, Roll Length 18 ft, For Print Method Thermal Transfer, Material Series IND, Maximum Service Temperature 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.