Zoro Homepage

Carpet Spot Remover and Cleaner, 18 oz.

  • Mfr # 10620

  • Zoro # G3529766


product price: $11.89
/ea

Key Features

Recommended Dilution
Ready to Use
pH
9
Size
18 oz
Fragrance
Neutral
Removes
Spots, Stains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10620
Zoro #
G3529766
UPC #
764769106204
Country of Origin
United States

Dimensions

Size
18 oz

Details

Item
Carpet Spot Remover and Cleaner
Recommended Dilution
Ready to Use
pH
9
Fragrance
Neutral
Removes
Spots, Stains
Container Type
Aerosol Spray Can

Description

Carpet Spot Remover and Cleaner, Container Type Aerosol Spray Can, Fragrance Neutral

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.