Shop PLEDGE
See all product information
Furniture Polish, Orange, 9.7 oz Aerosol Spray, 6PK
Mfr # 100-46500026673
Zoro # G405695778
product price:Â $52.15
/pk 6, $8.69/eaKey Features
Size
9.7 oz
Container Type
Aerosol Spray
Removes
Dirt; Dust; Fingerprints; Smudges
Application
Cabinets; Furniture; Paneling
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100-46500026673
Zoro #
G405695778
UPC #
-
Country of Origin
United States
Dimensions
Size
9.7 oz
Details
Item
Cleaners & Detergents
Container Type
Aerosol Spray
Fragrance
Orange
Removes
Dirt; Dust; Fingerprints; Smudges
Application
Cabinets; Furniture; Paneling
Cleaner Form
Liquid
Net Weight
5.53 lbs
Recommended For
Dirt; Dust; Fingerprints; Smudges
Primary Chemical
2-Bromo-2-Nitropropane-1; 3-Diol; Dimethicone; Glycerin; Isoparrafin; Nitrogen; Sorbitan Oleate
Contains
9.7 oz
For Use On
Leather; Vinyl; Wood
Description
Protect and condition important special surfaces while cleaning to enhance their beauty and finish with Pledge polishes. These polishes help to bring back that fresh look to furniture and other surfaces. Cleans and protects wood furniture, cabinets, paneling, vinyl, granite, marble and leather. Leaves no polish or waxy buildup. Shines, dusts and polishes in one step. Leaves a pleasant scent.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.