This item is Discontinued.

Dyna-Glo 2PC Stainless Steel Set Spatula and Tongs DG2SST17-D

2PC Stainless Steel Set Spatula and Tongs (Discontinued)

  • Mfr # DG2SST17-D
  • Zoro # G408998586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG2SST17-D
Zoro #
G408998586
UPC #
872076039525
Country of Origin
China

Details

For Use With
For use with BBQ grills
Item
DG2SST17-D
Color
Silver/Black
Special Features
2-piece grill tool set includes tongs and spatula.
Includes
Tongs and spatula.
Application
BBQ grilling tools

Description

This 2-Piece Grill Tool Set from Dyna-Glo provides everything you need to cookout for family and friends. Whether youre flipping burgers or serving seconds, this tool set has you covered with tongs and a spatula. These tools are designed for durability with stainless-steel construction to resist dents and scratches. Their contoured rubber handles give you a comfortable, non-slip grip so you can position patties, turn steaks, and transfer food from your grill to your plate with ease. Get busy grilling with this 2-Piece Grill Tool Set from Dyna-Glo!Features - 1 2-piece set includes tongs and spatula2 Ergonomic, soft-touch rubber handle provides a comfortable, non-slip grip3 Elongated handle keeps hands safely away from a hot grill4 Hanging loop allows you to attach the tools to your utensil hooks for easy storage5 Durable stainless-steel construction resists dents and scratches6 Assembly - Tongs: 16.93in length, 1.97in width, 1.81in height, and .68 lbs.7 Assembly - Spatula: 17.13in length, 4.13in width, 1.34in height, and .84 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.