Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dyna-Glo Heat Resistant Grill Glove DG12SG-D

Heat Resistant Grill Glove (Discontinued)

  • Mfr # DG12SG-D
  • Zoro # G708998583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG12SG-D
Zoro #
G708998583
UPC #
872076039396
Country of Origin
China

Dimensions

Overall Height
0.55 in
Overall Width
5.91 in
Overall Length
9.84 in

Details

Item
DG12SG-D
Weight
0.22 lbs.
Special Features
Protect your hand and wrist from high temperatures so you can focus on what really matters: grilling!
Color
Black/Red
For Use With
For use with BBQ grills
Application
BBQ grilling tools

Description

Bring the heat without getting burned with this Heat-Resistant Grill Glove from Dyna-Glo! Constructed with high-quality materials, this glove extends the time you can handle hot items. The Dyna-Glo Grill Glove comes in one size and fits both left and right-handed grillers. Conveniently hang your glove from your grills utensil hooks with the attached loop. Protect your hand and wrist from high temperatures so you can focus on what really matters: grilling delicious meals for your loved ones with this Grill Glove from Dyna-Glo!Features - 1 Includes 1 glove, One size fits most2 Glove extends the time you can handle hot items, but it does not provide long-term protection against heat or flame3 Hanging loop allows you to attach the mitt to your utensil hook for easy storage4 Hand-wash with sponge; do not fully submerge in water5 Assembly: 9.84in length, 5.91in width, .55in height, and .22 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.