Kerosene Forced Air Heater, 400,000 BtuH, 1,400 cfm, 29.0 gal

  • Mfr # KFA400DGD

  • Zoro # G3769269


product price: $1,430.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

BtuH Output
400,000
Tank Capacity
29 gal
Voltage
120VAC
Air Flow
1,400 cfm
Amps AC
4.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFA400DGD
Zoro #
G3769269
UPC #
872076025092
Country of Origin
Korea, Republic of

Dimensions

Cord Length
2 3/8 in
Length
52 1/2 in
Width
31 13/32 in
Height
149-29/32 in
Manufacturers Warranty Length
1 yr
Overall Height
32 3/4 in
Overall Length
52 1/2 in
Overall Depth
52 1/2 in

Details

BtuH Output
400,000
Tank Capacity
29 gal
Voltage
120VAC
Air Flow
1,400 cfm
Amps AC
4.4 A
Hours on One Filling
10 hr
Heating Area
8,500 sq ft
Fuel Consumption
3 gph
Item
Portable Oil and Kerosene Torpedo Heater
Fuel Type
#1 Diesel, #1 Fuel Oil, K-1 Kerosene
Built-In Thermostat
Yes
Safety Features
Overheat Protection, Flame-Out Sensor
Standards
CSA
Hz
60
Heater Voltage
120V AC
Features
Dual Heat Technology, Comfort Control Thermostat, Built In Digital Display, Run Time Fuel Gauge, 9.5 hr Heating, Uses Natural Gas for Combustion and Electricity to Operate the Motor and Fan
Includes
Dual Source Power Cord
Heating Method
Fan Forced
NEMA Plug Configuration
5-15R
Automatic Safety Shut-Off Included
Yes
Thermostat Included
Unit-Mounted
Flame-Out Sensor Included
Yes
On/Off Switch Included
Yes
Ignition Type
Interrupted Spark
Amperage
4.4 A
Digital Temperature Readout Included
Yes
Power Failure Indicator Included
Yes
Ignition Power Source
Electric
Heating Capacity Output
400,000 BtuH
Fuel Gauge Included
Yes
Thermal Overheat Protection
Automatic Reset
Product Type
Direct-Fired Portable Oil & Kerosene Torpedo Heaters
LED Diagnostics Included
Yes
Tank Capacity/Hours on One Filling
29 gal/10 hr
Firing Type
Direct-Fired
Built-In Air Pressure Gauge Included
Yes
Frequency
60 Hz
Portability
Wheeled Mounted

Description

Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 400,000 BtuH, Heating Area 8,500 sq ft, Tank Capacity 29 gal, Hours on One Filling 10 hr, Ignition Type Interrupted Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included Yes, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.