Workhorse Propane Forced Air Heater, 40000 BTU
- Mfr # LPFA40WH
- Zoro # G502662338
product price:Â
$
310.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPFA40WH
- Zoro #
- G502662338
- UPC #
- 872076029120
- Country of Origin
- China
Description
DYNA-GLO&8482; WORKHORSE SERIES 40,000 BTU PORTABLE PROPANE GAS FIRED HEATERS ARE A SIMPLE, YET EFFECTIVE, HEATING SOLUTION FOR AREAS JUST UNDER 1,000 SQUARE FEET. THE SURE-FIRE PIEZO IGNITION SYSTEM COUPLED WITH OUR EASY-CONNECT REGULATOR AND HOSE ASSEMBLY MAKES SUPPLYING AND STARTING YOUR HEATER EFFORTLESS. FEATURES ADJUSTABLE HEAT ANGLES TO DIRECT THE HEAT WHERE YOU NEED IT MOST. LOW PRESSURE SYSTEM ALLOWS FOR CONSISTENT BTU'S IN THE COLDEST OF TEMPERATURES. RUN TIME IN HOURS VARIES BASED ON TANK SIZE. REFER TO THE MANUAL. AT HIGHEST HEAT SETTING FOR A 20 LB. TANK 11 HRS. FOR 40 LB. TANK 22 HRS. AND FOR 100 LB. TANK 54 HRS. (LP TANK SOLD SEPARATELY). NOT FOR USE IN RESIDENTIAL LIVING AREAS OR IN INADEQUATELY VENTILATED AREAS. PROPER VENTILATION REQUIRED DURING OPERATION. FEATURES:
- OVERHEAT AUTO SHUT-OFF PROTECTION 10' REGULATOR & HOSE ASSEMBLY STURDY, RUGGED CONSTRUCTION
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.