Shop MI-T-M
See all product information
Create Account
Propane Forced Air Heater, 50 PSI, Suction Discharge Size 2 in.x2 in, Max. Total Head 115 ft.
- Mfr # MH-0060-LM10
- Zoro # G524011640
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Includes
Automatic shut off if power is interrupted, One-touch ignition and heat control, Easy lift handle for portability
Material
Steel
Length
18.1 in
Height
13 in
Width
7.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH-0060-LM10
- Zoro #
- G524011640
- UPC #
- 16977174255
- Country of Origin
- China
- Includes
- Automatic shut off if power is interrupted, One-touch ignition and heat control, Easy lift handle for portability
- Material
- Steel
- Item
- Heater
Dimensions
- Length
- 18.1 in
- Height
- 13 in
- Width
- 7.1 in
Description
Propane Heater, 40-50-60,000 BTU, 300 CFM, 120V, 60Hz, Less than 1.0 Amp, 1/10 HP
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.