Zoro Homepage

Electric 4 Post Hydraulic Lift Kt w/Cstr, Load Cap. 1500 lb.

  • Mfr # 4E-D1C-10-H

  • Zoro # G5889274


product price: $1,758.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Aluminum
Load Rating
1500 lb
Motor Voltage
115V AC
Adjustment Range
10 in
Includes
Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E-D1C-10-H
Zoro #
G5889274
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4"-20
Tube Length
96 in-60 in
For Tube Length
8 ft

Details

Item
Hydraulic Lift Kit
Cylinder Material
Aluminum
Load Rating
1500 lb
Motor Voltage
115V AC
Adjustment Range
10 in
Includes
Caster
Type
Workbench Accessory
Stroke
10 in
Motor Hz
50/60
Load Capacity
1500 lb.
Motor HP
1/9 hp
Mounting Type
Retro Fit
Number of Cylinders
4
Application
Assembly Line Fixtures, Hospital Beds, Industrial Workbenches, Lab Equipment, Manufacturing, Massage Tables, Medical Environment, Office Furniture, Podiums, Rehabilitation Tables, Worktable
Installation Type
Retro-Fit
Cylinder Body Type
Inline Tube Port
Actuation Method
Electric
System Load Rating
1,500 lb
Motor Horsepower
1/9 hp
Product Type
Hydraulic Lift Kit
Motor Frequency
60 Hz
Rod End Type
Guided

Description

Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 10 In., Load Rating 1500 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Motor HP 1/9, Motor Hz 50/60, Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware,Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.